1 hp Blower Motor for R92TA and R95TC Gas Furnaces
Endura Pro 1 hp Blower Motor for R92TA and R95TC Gas Furnaces
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- Direct Drive
- Collection:
- Endura Pro
- Diameter:
- 5-5/8 in
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 11-3/16 in
- Phase:
- Single Phase
- Product Type:
- Motor
- UL Listed:
- No
- UPC:
- 662766589962
- Volts:
- 120V