40 gal. Tall 36 MBH Residential Natural Gas Water Heater
Fury® 40 gal. Tall 36 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features guardian system shut-off device for double protection
- Low NOx design
- Self-cleaning
- High altitude compliant (up to 6,000 feet above sea level)
- Longer Life
- SCAQMD compliant model (California only)
- 6-year limited tank and parts warranty
Specifications
- Application:
- Residential
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- Fury®
- Diameter:
- 17-3/4
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 67
- Fuel Type:
- Natural Gas
- Height:
- 61-1/2
- MBH:
- 36
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352551944
- Uniform Energy Factor (UEF):
- 0.59
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall