California Energy Commission Registered 40 Gallon Natural GUARDIAN Water Heater
Fury™ California Energy Commission Registered 40 Gallon Natural GUARDIAN Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features guardian system shut-off device for double protection shut-off device for double protection
- Low NOx design
- Self-cleaning
- High altitude compliant (up to 6,000 feet above sea level)
- 6-year limited tank and parts warranty
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- Fury™
- Fuel Type:
- Natural Gas
- Height:
- 61-1/2 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall