This product requires certification to purchase.

CCY 50G NAT 50 MBH TALL WHT

Rheem

Fury™ CCY 50G NAT 50 MBH TALL WHT

  • Fast #
  • Part #R42V5050FSQ552071
  • Item #3368434
  • Manufacturer Part #42V50FV/552071
4.8 out of 5 Customer Rating
Brand image
Rheem

Fury™ CCY 50G NAT 50 MBH TALL WHT

  • Fast #
  • Part #R42V5050FSQ552071
  • Item #3368434
  • Manufacturer Part #42V50FV/552071
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features guardian system shut-off device for double protection
  • Low NOx design
  • Self-cleaning
  • High altitude compliant (up to 6,000 feet above sea level)
  • Longer Life
  • SCAQMD compliant model (California only)
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Fury™
Fuel Type:
Natural Gas
Height:
62 in
UPC:
020352552071
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall