40 Gallon 240 Volts 4 KW 1 PH Water Heater TALL
Fury™ Electric 40 Gallon 240 Volts 4 KW 1 PH Water Heater TALL
Product Details
Product Details
- Features everkleen self-cleaning device
- Isolated tank design reduces conductive heat loss
- High efficiency resistored heating elements
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
Specifications
- Capacity:
- 40 gal
- Collection:
- Fury™ Electric
- Height:
- 46-1/2
- Power Source:
- Electric
- Type:
- R82V401523439
- UPC:
- 020352523439
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall