50G 5.5KW 240V 1PH MED WHTR
Fury™ Electric 50G 5.5KW 240V 1PH MED WHTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features everkleen self-cleaning device
- Isolated tank design reduces conductive heat loss
- High efficiency resistored heating elements
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
Specifications
- Capacity:
- 50 gal
- Collection:
- Fury™ Electric
- Height:
- 46 in
- Power Source:
- Electric
- UPC:
- 020352523057
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Medium