This product requires certification to purchase.

80G 5.5KW 240V 1PH TALL WHTR

Rheem

Fury™ Electric 80G 5.5KW 240V 1PH TALL WHTR

  • Fast #
  • Part #R618050
  • Item #2823117
  • Manufacturer Part #618050
3.1 out of 5 Customer Rating
Brand image
Rheem

Fury™ Electric 80G 5.5KW 240V 1PH TALL WHTR

  • Fast #
  • Part #R618050
  • Item #2823117
  • Manufacturer Part #618050
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features everkleen self-cleaning device
  • Isolated tank design reduces conductive heat loss
  • High efficiency resistored heating elements
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Bronze Regrinding Disc
  • Union bonnet
  • Gland packed
  • Threaded Ends
  • Requires Certification

Specifications

Capacity:
80 gal
Collection:
Fury™ Electric
Height:
59
Power Source:
Electric
Type:
RPROE802618050
UPC:
020352618050
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall