This product requires certification to purchase.

CCY 50G 5.5KW 240V 1PH TALL WHTR

Rheem

Fury™ Electric CCY 50G 5.5KW 240V 1PH TALL WHTR

  • Fast #
  • Part #R523583
  • Item #2822942
  • Manufacturer Part #523583
5 out of 5 Customer Rating
Brand image
Rheem

Fury™ Electric CCY 50G 5.5KW 240V 1PH TALL WHTR

  • Fast #
  • Part #R523583
  • Item #2822942
  • Manufacturer Part #523583
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features everkleen self-cleaning device
  • Isolated tank design reduces conductive heat loss
  • High efficiency resistored heating elements
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Fury™ Electric
Height:
46 in
Power Source:
Electric
UPC:
020352523583
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall