120 gal. 54 kW Commercial Electric Water Heater
Heavy Duty Electric 120 gal. 54 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
Specifications
- AFUE:
- 98
- ASME:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119.9 gal
- Collection:
- Heavy Duty Electric
- Diameter:
- 30-1/4
- Energy Star Compliant:
- No
- Height:
- 67-5/8
- MBH:
- 184.259
- Maximum Temperature:
- 190
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Number of Elements:
- 9
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 190 Deg F
- UL Listed:
- UL 1453
- UPC:
- 020352403373
- Volts:
- 208V
- Water Connection Size:
- 1-1/2
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 54