175 gal. Tall 24 kW Heavy Duty Commerical Electric Water Heater
Heavy Duty Electric 175 gal. Tall 24 kW Heavy Duty Commerical Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ideal for general commercial use and point-of-use applications like eyewash stations, or used as a booster
- Available in multiple voltage and wattage options
- Two anode rods are installed to ensure long life and corrosion resistance
- Temperature and pressure relief valve at top of 175-gallon model and side on all other models
- 98% Thermal efficiency
- 190° F Maximum delivered temperature for E series; 160° F for ES50; 180° F for ES85 and ES120 models
- NEW UL Approved Electric Conversion Kits* • Provides an easy way to convert standard models to different wattages, volt or phase depending on installation requirements
- Exclusive! System Sentinel ™ provides a diagnostic panel with LEDs that correspond to the number, location and status of each element
- ASME construction is available on E50, E85 and E120 models and comes standard on E175 model
- 3-Year limited tank, upgradable to 5-years and 1-year limited parts warranty
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 81893
- CEC Compliant:
- For Sale in CA
- Capacity:
- 175 gal
- Collection:
- Heavy Duty Electric
- Lining of Tank:
- Glass
- MBH:
- 81.893
- Number of Elements:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- Type:
- RE175A24G610351
- UPC:
- 020352610351
- Volts:
- 208V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 4000
- Weight:
- 700