50 gal. 6 kW Commercial Electric Water Heater
Heavy Duty Electric 50 gal. 6 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Long life ASME tank design
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Heavy Duty Electric
- Height:
- 43-5/8
- Power Source:
- Electric
- UPC:
- 020352407623
- Water Heater Type:
- Tall
- Watts:
- 24