85 gal Heavy Duty 36kW 6-Element 123 MBH Commercial Electric Water Heater
Heavy Duty Electric 85 gal Heavy Duty 36kW 6-Element 123 MBH Commercial Electric Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Immersed thermostat provides maximum recovery efficiency
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
- Ideal for general commercial use and point-of-use applications like eyewash stations, or used as a booster
- 50, 85, 120 and 175 gallon models available
- Inputs: 3 through 108 kW
- Voltages: 208, 240, or 480 VAC in either single phase or 3-phase; 277 VAC single phase
- Element wattages: 2000, 3000, 4000, 4500, 5000 and 6000 in the four voltages; 9000 watt element at 480 VAC
Specifications
- ASME:
- No
- Application:
- Commercial
- BTU:
- 122839
- Capacity:
- 85 gal
- Collection:
- Heavy Duty Electric
- Diameter:
- 28-1/4 in
- Height:
- 57-11/16 in
- Lining of Tank:
- Glass
- MBH:
- 122.839
- Number of Elements:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 020352400556
- Volts:
- 208V
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 36 kW