This product requires certification to purchase.

85 gal. Tall 18 kW Commercial Electric Water Heater

Rheem

Heavy Duty Electric 85 gal. Tall 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES8518G400631
  • Item #3368729
  • Manufacturer Part #400631
5 out of 5 Customer Rating
Brand image
Rheem

Heavy Duty Electric 85 gal. Tall 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES8518G400631
  • Item #3368729
  • Manufacturer Part #400631
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long life ASME tank design
  • Surface mounted thermostat
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
85 gal
Collection:
Heavy Duty Electric
Height:
57-11/16 in
Lining of Tank:
Glass
Phase:
Three Phase
Power Source:
Electric
UPC:
020352400631
Volts:
208V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
18 kW