85 gal. Tall 4.5 kW Commercial Electric Water Heater
Heavy Duty Electric 85 gal. Tall 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Long life ASME tank design
- Immersed thermostat provides maximum recovery efficiency
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Specifications
- Application:
- Commercial
- Capacity:
- 85 gal
- Collection:
- Heavy Duty Electric
- Height:
- 57-11/16
- Lining of Tank:
- Glass
- Phase:
- Three Phase
- Power Source:
- Electric
- Type:
- RE85A45G417721
- UPC:
- 020352417721
- Volts:
- 480V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 45