85 Gallon 15KW 480 V 3PH ASME Water Heater
Heavy Duty Electric 85 Gallon 15KW 480 V 3PH ASME Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long life ASME tank design
- Immersed thermostat provides maximum recovery efficiency
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Specifications
- Capacity:
- 85 gal
- Collection:
- Heavy Duty Electric
- Diameter:
- 28-1/4 in
- Height:
- 57-11/16 in
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 020352451558
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 15 kW