California Energy Commission Registered 85 Gallon 54KW 208V 3PH Water Heater
Heavy Duty Electric California Energy Commission Registered 85 Gallon 54KW 208V 3PH Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long life ASME tank design
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Massachusetts compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 85 gal
- Collection:
- Heavy Duty Electric
- Diameter:
- 28-1/4 in
- Height:
- 57-11/16 in
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 020352444758
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 54 kW