This product requires certification to purchase.

HEAVY DUTY 120 GAL. 240-VOLT 15KW 3-PHASE COMMERCIAL ELECTRIC SURFACE THERMOSTAT TANK WATER HEATER

Rheem

Heavy Duty Electric HEAVY DUTY 120 GAL. 240-VOLT 15KW 3-PHASE COMMERCIAL ELECTRIC SURFACE THERMOSTAT TANK WATER HEATER

  • Fast #
  • Part #RES12015G635767
  • Item #11524014
  • Manufacturer Part #635767
3.3 out of 5 Customer Rating
Brand image
Rheem

Heavy Duty Electric HEAVY DUTY 120 GAL. 240-VOLT 15KW 3-PHASE COMMERCIAL ELECTRIC SURFACE THERMOSTAT TANK WATER HEATER

  • Fast #
  • Part #RES12015G635767
  • Item #11524014
  • Manufacturer Part #635767
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Ideal for general commercial use and point-of-use applications like eyewash stations, or used as a booster
  • Available in multiple wattage and voltage options
  • Elements are Lifeguard™ stainless steel, screw-in type that resist burn out and corrosion
  • Long life tank design: proprietary steel formulation with high temperature glass lining to maximize corrosion resistance resulting in a superior tank design
  • Control box is located at the front of unit for easy wiring during installation – Multiple knockout holes accommodate a variety of conduit sizes
  • System Sentinel™ provides a diagnostic panel with LEDs that correspond to the number, location and status of each element
  • Exclusive! Full-port, full-flow, brass drain valve for faster draining
  • Two anode rods are installed to ensure long life and corrosion resistance
  • NEW UL Approved Electric Conversion Kits • Provides an easy way to convert standard models to different wattages, volt or phase depending on installation requirements
  • 3-Year limited tank warranty, 1-year limited parts warranty
  • Requires Certification

Specifications

ASME:
No
Application:
Commercial
BTU:
51183
CEC Compliant:
Not for Sale in CA
Capacity:
120 gal
Collection:
Heavy Duty Electric
MBH:
51.183
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Type:
RES12015G635767
UPC:
020352635767
Volts:
240V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Heavy Duty
Watts:
5000
Weight:
430