RE8524G409825 85G 24KW 208V 3PH WHTR
Heavy Duty Electric RE8524G409825 85G 24KW 208V 3PH WHTR
Package Quantity Info:
Each: 1Product Details
Product Details
- Immersed thermostat provides maximum recovery efficiency
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Specifications
- Capacity:
- 85 gal
- Collection:
- Heavy Duty Electric
- Height:
- 57-11/16
- Power Source:
- Electric
- UPC:
- 020352409825
- Water Heater Type:
- Tall
- Watts:
- 24