This product requires certification to purchase.

Horizontal Vent Kit 64/84/95 Direct Vent

This product has been replaced by

3 in. x 5 in. Horizontal Vent Termination Kit
Rheem 3 in. x 5 in. Horizontal Vent Termination Kit
Manufacturer Part #RTG20210-1
Rheem

Horizontal Vent Kit 64/84/95 Direct Vent

  • Fast #
  • Part #RRTG2021059399
  • Item #4034799
  • Manufacturer Part #RTG20210
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

3 in. x 5 in. Horizontal Vent Termination Kit
Rheem 3 in. x 5 in. Horizontal Vent Termination Kit
Manufacturer Part #RTG20210-1
Rheem

Horizontal Vent Kit 64/84/95 Direct Vent

  • Fast #
  • Part #RRTG2021059399
  • Item #4034799
  • Manufacturer Part #RTG20210
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Contains: 94° elbow, long termination and 1 12" wall plate with screws
  • For up to 10" walls
  • Requires Certification

Specifications

Material:
Stainless Steel
UPC:
020352593999