Humidifier Pad for 84-25054-02
Humidifier Pad for 84-25054-02
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rectangular honeycombed mesh type
- Inhibits mineral and slime build-up
- Prevents bacteria, mold, and mildew
- Plastic frame not included
Specifications
- Brand Model Compatibility:
- 84-25054-02, Trion 200, Trion G-206
- Height:
- 2 in
- Material:
- Metal
- Product Type:
- Humidifier Pad
- UL Listed:
- No
- UPC:
- 662766207040
- Width:
- 9 in