IGNITION CABLE
IGNITION CABLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine OEM replacement kit
- Direct replacement for Rehem and Ruud water heaters
- 1-year limited warranty
- Repair your water heater with peace of mind using genuine Rehem parts
- Developed for use with Rehem and Ruud water heaters
Specifications
- Height:
- 2-1/10 in
- Length:
- 5-2/5 in
- Proposition 65:
- California Proposition 65 :WARNING :This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm
- UPC:
- 662766445336
- Water Heater Type:
- Commercial
- Width:
- 3-1/10 in