157 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater
IKONIC™ 157 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Easy Installation: PVC Vent runs up to 70' (2"), 150' (3")
- Easy set up with full text digital display and no dip-switches
- Field gas convertible from natural gas to LP - conversion kit included
- Ready for Retrofits: Allows flex venting through existing B-vent up to 50'
- 1/2" Gas line compatibility up to 24 ft (subject to local code)
- Approved for installations in Manufactured Home (Mobile Home) environments
- Key Features: Stainless steel Primary and Secondary heat exchangers provide increased efficiency and durability
- Rheem® Exclusive! Hot-start programming™ ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
- Built-in Recirculation pump for no wait continuous hot water at the tap (SR models)
- Built-in EcoNet® Wi-Fi technology for direct control from your device (optional for S models)
-
Green
Specifications
- AMP:
- 1.1
- Application:
- Residential
- BTU:
- 157000
- CEC Compliant:
- For Sale in CA
- Collection:
- IKONIC™
- Condensing:
- Yes
- Depth:
- 13-11/16
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8.4 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 28-9/16
- Indoor Outdoor:
- Indoor
- MBH:
- 157
- Maximum Temperature:
- 140
- Minimum Temperature:
- 85
- NSF Certified:
- Yes
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Temperature Range:
- 85 to 140 Deg F
- UPC:
- 662021535536
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- B-Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Type:
- High Efficiency
- Watts:
- 132
- Weight:
- 77.6
- Width:
- 17-5/16
- Wireless Communication:
- Wi-Fi