180 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater
IKONIC™ 180 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- ENERGY STAR certified
- Best in Class .96 UEF up to 57% more efficient than a standard gas tank
- Max 10.1 GPM output
- Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
- Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments.
- Field gas convertible from natural gas to liquid propane - conversion kit included
- Easy set up with full text digital display
- PVC vent runs up to 70' (2"), 150' (3")
- Allows flex venting through existing B-vent up to 50'
- Approved for installations in Manufactured Home (Mobile Home) environments
-
Green
Specifications
- Application:
- Residential
- BTU:
- 180000
- Collection:
- IKONIC™
- Condensing:
- Yes
- Depth:
- 13-11/16
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.1 gpm
- Fuel Type:
- Propane
- Height:
- 28-9/16
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Power Source:
- Gas
- Proposition 65:
- This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm.
- UPC:
- 662021537554
- Uniform Energy Factor (UEF):
- 0.96
- Volts:
- 120V
- Width:
- 17-5/16
- Wireless Communication:
- Wi-Fi