This product requires certification to purchase.

199 MBH High Efficiency Indoor Condensing Natural Gas Tankless Water Heater

Rheem

IKONIC™ 199 MBH High Efficiency Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRECTGHSR11IN921
  • Item #10425010
  • Manufacturer Part #700921
4.8 out of 5 Customer Rating
Brand image
Rheem

IKONIC™ 199 MBH High Efficiency Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRECTGHSR11IN921
  • Item #10425010
  • Manufacturer Part #700921
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ENERGY STAR® certified
  • Best in Class .96 UEF up to 57% more efficient than a standard gas tank
  • Max 11.2 GPM output
  • Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
  • Built-in Recirculation pump for no wait continuous hot water at the tap (SR models)
  • Built-in Wi-Fi with EcoNet® capability for direct control from your mobile device
  • Rheem Exclusive! Hot-Start Programming™ ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
  • Approved for installations in Manufactured Home (Mobile Home) environments
  • Allows flex venting through existing B-vent up to 50'
  • Field gas convertible from natural gas to liquid propane - conversion kit included
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
199900
Collection:
IKONIC™
Condensing:
Yes
Depth:
13-11/16 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
11.2 gpm
Fuel Type:
Natural Gas
Height:
28-9/16 in
Indoor Outdoor:
Indoor
MBH:
199
NSF Certified:
Yes
Power Source:
Gas
Proposition 65:
This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm.
Uniform Energy Factor (UEF):
0.96
Vent Type:
B-Vent
Volts:
120V
Watts:
100 W
Width:
17-5/16 in
Wireless Communication:
Wi-Fi