199 MBH Indoor Condensing Natural Gas Tankless Water Heater with Recirculation Pump
IKONIC™ 199 MBH Indoor Condensing Natural Gas Tankless Water Heater with Recirculation Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Various common venting options up to 12 units, including PVC and Polypropylene
- Manifold capable up to 32 units
- Up to 98% thermal efficiency
- Temperature Ranges from 85°F - 185°F
- Rheem® Exclusive! Hot-start programming™ ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
- Built-in EcoNet® Wi-Fi technology for direct control from your device
- LeakGuard® – All-inclusive leak detection and prevention system that detects any internal leak that comes from the unit.
- Stainless steel Primary and Secondary heat exchangers provide increased efficiency and durability
- Built-in Recirculation pump for no wait continuous hot water at the tap (CSR models)
- 8-year Heat Exchanger Warranty. 5-year Parts, 1-year Labor
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Collection:
- IKONIC™
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 28-563/1000 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Power Source:
- Gas
- UPC:
- 020352815190
- Uniform Energy Factor (UEF):
- 0.96
- Width:
- 17-313/1000 in
- Wireless Communication:
- Wi-Fi