2-Unit Inline Indoor Condensing Natural Gas Free Standing Tankless Rack System
IKONIC™ 2-Unit Inline Indoor Condensing Natural Gas Free Standing Tankless Rack System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-6 Tankless units per system
- Arrives on the jobsite factory-assembled with single point connections for RTGH-CS11i Condensing Tankless Water Heaters
- Includes pre-installed communication wires factory programmed manifold settings
- Pre-sized water and gas manifold
- Fits, fully assembled, through standard 32-inch doorways and on elevators
- Scalable from 11,000 BTU/h to 1,199,400 BTU/h per system (6 units max per system rack, multiple racks can be linked up to 32 total units or 6,396,800 BTU/h)
- PVC/PP common venting up to 12 units
- Manifold capable up to 32 units
- • Minimum side to side clearances = 1/2 inch (to combustibles) • Minimum flow rate = 0.26 GPM • Minimum activation rate = 0.40 GPM • UL-1738 & ULC-S636 certification on PPs venting accessories
- 8-Year heat exchanger, 5-years parts, 1-year rack parts and 1-year labor*
-
Green
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- IKONIC™
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 65 in
- Indoor Outdoor:
- Indoor
- Power Source:
- Gas
- UPC:
- 020352834184
- Uniform Energy Factor (UEF):
- 0.96
- Width:
- 55 in
- Wireless Communication:
- Wi-Fi