3-Unit Outdoor Condensing Natural Gas Wall Hung Tankless Rack System
IKONIC™ 3-Unit Outdoor Condensing Natural Gas Wall Hung Tankless Rack System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-3 tankless units per system
- Arrives on the jobsite factory-assembled with single point connections for RTGH-CS11i Condensing Tankless Water Heaters
- Includes pre-installed communication wires factory programmed manifold settings
- Pre-sized water and gas manifold
- Versatile solution designed for indoor and outdoor applications
- Scalable from 11,000 BTU/h to 599,700 BTU/h per system (3 units max per system rack, multiple racks can be linked up to 32 total units or 6,396,800 BTU/h)
- PVC/PP common venting up to 12 units
- Manifold capable up to 32 units
- Built-in Wi-Fi allows for easy temperature and settings adjustments Minimum side to side clearances = 1/2 inch (to combustibles)
- 8-Year heat exchanger, 5-years parts, 1-year rack parts and 1-year labor*
-
Green
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- IKONIC™
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 26 in
- Indoor Outdoor:
- Outdoor
- Power Source:
- Gas
- UPC:
- 020352834191
- Uniform Energy Factor (UEF):
- 0.96
- Width:
- 66 in
- Wireless Communication:
- Wi-Fi