This product requires certification to purchase.

5-Unit Indoor Condensing Natural Gas Free Standing Tankless Rack System

Rheem

IKONIC™ 5-Unit Indoor Condensing Natural Gas Free Standing Tankless Rack System

  • Fast #
  • Part #RRTRSFS632DVLN533
  • Item #11826734
  • Manufacturer Part #702533
5 out of 5 Customer Rating
Brand image
Rheem

IKONIC™ 5-Unit Indoor Condensing Natural Gas Free Standing Tankless Rack System

  • Fast #
  • Part #RRTRSFS632DVLN533
  • Item #11826734
  • Manufacturer Part #702533
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-6 Tankless units per system
  • Arrives on the jobsite factory-assembled with single point connections for RTGH-CS11i Condensing Tankless Water Heaters
  • Includes pre-installed communication wires factory programmed manifold settings
  • Pre-sized water and gas manifold
  • Fits, fully assembled, through standard 32-inch doorways and on elevators
  • Scalable from 11,000 BTU/h to 1,199,400 BTU/h per system (6 units max per system rack, multiple racks can be linked up to 32 total units or 6,396,800 BTU/h)
  • PVC/PP common venting up to 12 units
  • Manifold capable up to 32 units
  • • Minimum side to side clearances = 1/2 inch (to combustibles) • Minimum flow rate = 0.26 GPM • Minimum activation rate = 0.40 GPM • UL-1738 & ULC-S636 certification on PPs venting accessories
  • 8-Year heat exchanger, 5-years parts, 1-year rack parts and 1-year labor*
  • Requires Certification
  • Green


Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
IKONIC™
Condensing:
Yes
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
65 in
Indoor Outdoor:
Indoor
Power Source:
Gas
UPC:
020352834269
Uniform Energy Factor (UEF):
0.96
Watts:
1 W
Width:
74 in
Wireless Communication:
Wi-Fi