5-Unit Outdoor Condensing Natural Gas Free Standing Tankless Rack System
IKONIC™ 5-Unit Outdoor Condensing Natural Gas Free Standing Tankless Rack System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This custom-built tankless solution arrives on the jobsite factory-assembled with single point connections
- Includes RTGH-CS11i Condensing Tankless Water Heaters
- Includes pre-installed communication wires factory programmed manifold settings
- Pre-sized water and gas manifold
- Fits, fully assembled, through standard 32-inch doorways and on elevators
- 2-6 tankless units per system
- Reduce installation costs with single point connections
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- IKONIC™
- Condensing:
- Yes
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Outdoor
- MBH:
- 130
- Power Source:
- Gas
- UPC:
- 020352834054