CCY 40G NAT 38 MBH TALL WHTR
Imperial CCY 40G NAT 38 MBH TALL WHTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features Guardian System shut-off device for double protection shut-off device for double protection shut-off device for double protection
- Engineered to exceed ANSI standards for flammable vapor ignition resistance
- Maintenance free
- Self Cleaning
- High altitude compliant
- SCAQMD compliant model (California only)
- 10-Year limited tank and parts warranty
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- Imperial
- Fuel Type:
- Natural Gas
- Height:
- 61-3/4
- Type:
- R22X40F1SQ551913
- UPC:
- 020352551913
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall