This product requires certification to purchase.

CCY 65G HE 3.5KW 240V 1PH WHTR

Rheem

Imperial CCY 65G HE 3.5KW 240V 1PH WHTR

  • Fast #
  • Part #R525433
  • Item #2823246
  • Manufacturer Part #525433
3.4 out of 5 Customer Rating
Brand image
Rheem

Imperial CCY 65G HE 3.5KW 240V 1PH WHTR

  • Fast #
  • Part #R525433
  • Item #2823246
  • Manufacturer Part #525433
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High performance and recovery
  • Patented R-Foam insulation
  • EverKleen self-cleaning device
  • Lifeguard high efficiency stainless steel elements
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Compliant with many electric utility incentive programs
  • 10-Year limited tank and parts warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
65 gal
Collection:
Imperial
Height:
58-3/4 in
Power Source:
Electric
UPC:
020352525433
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall