This product requires certification to purchase.

Inverter Control Board

Rheem

Inverter Control Board

  • Fast #
  • Part #R4710522107
  • Item #8793748
  • Manufacturer Part #47-105221-07
4.3 out of 5 Customer Rating
Brand image
Rheem

Inverter Control Board

  • Fast #
  • Part #R4710522107
  • Item #8793748
  • Manufacturer Part #47-105221-07
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Documents


Specifications

Control Board Type:
Inverter
UL Listed:
No
UPC:
662766684490
Volts:
24V
Width:
11-3/5 in