3/16 x 4 in. Tool Hex Key Bit
Jiffy® 3/16 x 4 in. Tool Hex Key Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Jiffy®
- Drive Type:
- Hex
- GSA Approved:
- No
- Length:
- 4 in
- Size:
- 3/16 in
- Tool Type:
- Bit
- UPC:
- 662766272840