50 gal. Tall 12kW 2-Element Commercial Electric Water Heater
Light Duty Electric 50 gal. Tall 12kW 2-Element Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Terminal block enables easy field level conversion for a variety of light-duty applications
- Easy to convert standard models from simultaneous to non-simultaneous, single phase to 3 phase
- Factory shipped in simultaneous configuration
- Energy efficient design reduces energy consumption and standby heat loss with 2-1/2 in. of rigid polyurethane foam insulation
- Automatic temperature control with surface mounted thermostat automatically cycles on and off to maintain desired water temperature
- Proprietary protective steel formulation with a unique coat of high temperature porcelain enamel
- Design maximizes corrosion resistance and life of anode rod
- Patented corrosion-resistant elements include double layer of magnesium oxide and copper to resist corrosion
- Durable factory-installed full flow brass drain value
- 3-year limited tank, upgradable to 5-years and a 1-year limited parts warranty
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Light Duty Electric
- Depth:
- 20-1/4
- Height:
- 58-5/8
- Maximum Temperature:
- 170
- Number of Elements:
- 2
- Power Source:
- Electric
- Type:
- RELD52FTB683690
- UPC:
- 020352683690
- Volts:
- 240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Light Duty
- Weight:
- 155