California Energy Commission Registered 50 Gallon 240 Volts 3 Way 6KW 3PH
Light Duty Electric California Energy Commission Registered 50 Gallon 240 Volts 3 Way 6KW 3PH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- 3 wire configuration
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Light Duty Electric
- Height:
- 57 in
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 020352502540
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 6 kW