COMMERCIAL LIGHT DUTY 30 GAL. 208 VOLT 12 kW MULTI PHASE FIELD CONVERTIBLE ELECTRIC TANK WATER HEATER
Light Duty Electric COMMERCIAL LIGHT DUTY 30 GAL. 208 VOLT 12 kW MULTI PHASE FIELD CONVERTIBLE ELECTRIC TANK WATER HEATER
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Terminal block enables easy field level conversion for a variety of light-duty applications
- Easy to convert standard models from simultaneous to non-simultaneous, single phase to 3 phase
- Factory shipped in simultaneous configuration
- Energy efficient design reduces energy consumption and standby heat loss with 2-1/2 in. of rigid polyurethane foam insulation
- Automatic temperature control with surface mounted thermostat automatically cycles on and off to maintain desired water temperature
- Proprietary protective steel formulation with a unique coat of high temperature porcelain enamel
- Design maximizes corrosion resistance and life of anode rod
- Patented corrosion-resistant elements include double layer of magnesium oxide and copper to resist corrosion
- Durable factory-installed full flow brass drain value
- 3-year limited tank, upgradable to 5-years and a 1-year limited parts warranty
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 gal
- Collection:
- Light Duty Electric
- Power Source:
- Electric
- Type:
- RELD30FTB700219
- UPC:
- 020352755014
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Light Duty
- Watts:
- 12
- Weight:
- 125