This product requires certification to purchase.

COMMERCIAL LIGHT DUTY 50 GAL. SHORT 277 VOLT 9 KW MULTI PHASE FIELD CONVERTIBLE ELECTRIC TANK WATER HEATER

Rheem

Light Duty Electric COMMERCIAL LIGHT DUTY 50 GAL. SHORT 277 VOLT 9 KW MULTI PHASE FIELD CONVERTIBLE ELECTRIC TANK WATER HEATER

  • Fast #
  • Part #RELDS52TB683294
  • Item #11524002
  • Manufacturer Part #683294
4 out of 5 Customer Rating
Brand image
Rheem

Light Duty Electric COMMERCIAL LIGHT DUTY 50 GAL. SHORT 277 VOLT 9 KW MULTI PHASE FIELD CONVERTIBLE ELECTRIC TANK WATER HEATER

  • Fast #
  • Part #RELDS52TB683294
  • Item #11524002
  • Manufacturer Part #683294
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Terminal block enables easy field level conversion for a variety of light-duty applications
  • Easy to convert standard models from simultaneous to non-simultaneous, single phase to 3 phase
  • Factory shipped in simultaneous configuration
  • Energy efficient design reduces energy consumption and standby heat loss with 2-1/2 in. of rigid polyurethane foam insulation
  • Automatic temperature control with surface mounted thermostat automatically cycles on and off to maintain desired water temperature
  • Proprietary protective steel formulation with a unique coat of high temperature porcelain enamel
  • Design maximizes corrosion resistance and life of anode rod
  • Patented corrosion-resistant elements include double layer of magnesium oxide and copper to resist corrosion
  • Durable factory-installed full flow brass drain value
  • 3-year limited tank, upgradable to 5-years and a 1-year limited parts warranty
  • Requires Certification

Specifications

ASME:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Light Duty Electric
Depth:
26-1/4
Height:
32
Maximum Temperature:
170
Number of Elements:
2
Power Source:
Electric
Type:
RELDS52TB683294
UPC:
020352683294
Volts:
277V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Light Duty
Weight:
180