Limit Control Switch for Rheem R95PA Multi Position Gas Furnaces
Limit Control Switch for Rheem R95PA Multi Position Gas Furnaces
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Close Temperature (F):100
- Open Temperature (F):120
- Mounting: Flanged airstream
- Disc Face: Enclosed
Documents
Specifications
- AMP:
- 25
- Application:
- Residential
- Product Type:
- Limit Switch
- Temperature Range:
- 100 to 120 Deg F
- UPC:
- 662766517958