4 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1
Line Prestige Series 4 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EcoNet® enabled - automatic system configuration and optimization
- PlusOne® diagnostics and Bluetooth connectivity with the Rheem Contractor and EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting and repairing the product easier than ever before
- Brushless DC Condenser Motors (BLDC) - enhances reliability and allows for easier serviceability
- Swept wing fan technology - features quieter operation and improved unit acoustics
- PlusOne® expanded valve space - 3 in, 4 in, 5 in service valve space provides a minimum working area of 27 sq-in for easier access
- PlusOne® triple service access - 15 in W, industry leading corner service access, two fastener, removable corner and individual louver panels makes repairs easier and faster
- Designing for sustainability with low GWP - for 2025, the environmental protection agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems
- This new requirement will result a 78% lower GWP than previous-generation refrigerants with only minimal changes to system installation
- This is another step toward our continued sustainability goal of educing greenhouse gas emissions, while still delivering an exceptional level of energy efficient, dependable comfort
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1590
- Collection:
- Line Prestige Series
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 72 dB
- Depth:
- 36-2/15
- EER2:
- 12
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 51-1/6
- Horsepower:
- 0.5 hp
- Liquid Line (OD):
- 3/8
- Lock Rotor Amps (LRA):
- 50
- Maximum Overcurrent Protection (MOP):
- 40
- Minimum Circuit Ampacity (MCA):
- 24
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 19
- Refrigerant:
- R-454B
- SEER2:
- 19
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UPC:
- 662021725241
- Volts:
- 208/230V
- Weight:
- 255
- Width:
- 36-2/15