85 gal. Tall 4.5kW Residential Electric Water Heater
Marathon® 85 gal. Tall 4.5kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 85 gal
- Collection:
- Marathon®
- First Hour Rating:
- 77
- Power Source:
- Electric
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- RMRG85245682808
- UPC:
- 020352682808
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4500 W
- Weight:
- 134 lb