105 gal. 12.1 kW Commercial Electric Water Heater
Marathon® Eclipse™ 105 gal. 12.1 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to convert standard models from simultaneous to non-simultaneous, single phase to three phase
- Polyurethane insulation reduces energy consumption and standby heat loss
- Pipe wrap kit included to achieve maximum energy savings
- Non-metallic, seamless, blow-molded polybutene inner tank protects against rust and corrosion
- Multiple layers of filament-wound fiberglass give the tank unmatched strength
- Recessed brass drain valve is out the way of brooms and scrubber
- High temperature polysulfone dip tube
- Tough molded polyethylene outer shell resists dents, scratches, and salt air
- Titanium upper and lower elements for superior resistance to lime build-up
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 105 gal
- Collection:
- Marathon® Eclipse™
- Diameter:
- 30-1/4 in
- Height:
- 70-3/4 in
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- Up to 170 Deg F
- UL Listed:
- UL 005
- UPC:
- 020352690797
- Volts:
- 277V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Light Duty
- Watts:
- 12.1 kW