This product requires certification to purchase.

85 gal. 12.1 kW Commercial Electric Water Heater

Rheem

Marathon® Eclipse™ 85 gal. 12.1 kW Commercial Electric Water Heater

  • Fast #
  • Part #RMELD85TB690759
  • Item #9721845
  • Manufacturer Part #690759
3.3 out of 5 Customer Rating
Brand image
Rheem

Marathon® Eclipse™ 85 gal. 12.1 kW Commercial Electric Water Heater

  • Fast #
  • Part #RMELD85TB690759
  • Item #9721845
  • Manufacturer Part #690759
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easy to convert standard models from simultaneous to non-simultaneous, single phase to three phase
  • Polyurethane insulation reduces energy consumption and standby heat loss
  • Pipe wrap kit included to achieve maximum energy savings
  • Non-metallic, seamless, blow-molded polybutene inner tank protects against rust and corrosion
  • Multiple layers of filament-wound fiberglass give the tank unmatched strength
  • Recessed brass drain valve is out the way of brooms and scrubber
  • High temperature polysulfone dip tube
  • Tough molded polyethylene outer shell resists dents, scratches, and salt air
  • Titanium upper and lower elements for superior resistance to lime build-up
  • Requires Certification
Dimensions & Measurements
Capacity
85 gal
Diameter
28-1/4 in
Height
70-1/4 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
Marathon® Eclipse™
Water Heater Type
Light Duty
Electrical & Operational Information
Power Source
Electric
Pressure - High
150
Temperature Range
Up to 170 Deg F
Volts
277V
Watts
12.1 kW
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial
ASME
No
CEC Compliant
For Sale in CA
NSF
NSF 5
NSF Certified
Yes
UL Listed
UL 005
UPC
020352690759