20 Gallon 120 Volts 2KW 1 PH Water Heater Point of Use
Marathon Point-of-Use 20 Gallon 120 Volts 2KW 1 PH Water Heater Point of Use
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless, low-molded polybutylene tank impervious to rust & corrosion
- Multiple layers of filament wound fiberglass give the tank unmatched strength
- Polyurethane Envirofoam inuslation helps reduce energy consumption
- Bowl shaped bottom allows complete sediment draining
- Thermally fused element to protect tank against "dry-fire"; low watt, density for long life
Documents
Specifications
- Capacity:
- 20 gal
- Collection:
- Marathon Point-of-Use
- Height:
- 34-1/2 in
- Power Source:
- Electric
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Point of Use