MSK - Mini-Split Tool Kit
Mastercool™ MSK - Mini-Split Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Commercial
- Auto Switching Heat:
- No
- Collection:
- Mastercool™
- Energy Star Compliant:
- No
- Height:
- 15
- Length:
- 25
- Material:
- Metal, Plastic
- MiniSplit Parts or Accessory Type:
- Tool Kit
- Smart Home Enabled:
- No
- UPC:
- 662766551891
- Width:
- 20