This product requires certification to purchase.

100 gal. Natural Gas Commercial Gas Water Heater

Rheem

Medium Duty Gas Commercial 100 gal. Natural Gas Commercial Gas Water Heater

  • Fast #
  • Part #RG10080N562117
  • Item #3535381
  • Manufacturer Part #562117
4.5 out of 5 Customer Rating
Brand image
Rheem

Medium Duty Gas Commercial 100 gal. Natural Gas Commercial Gas Water Heater

  • Fast #
  • Part #RG10080N562117
  • Item #3535381
  • Manufacturer Part #562117
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Small jacket diameters
  • Brass drain valve
  • 170°F maximum temperature
  • 3-year limited tank and parts warranty
  • Vent Size: 4"
  • 100F Rise (Gal/hHr): 74
  • Type: Medium Duty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
ASME:
No
BTU:
76000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
100 gal
Collection:
Medium Duty Gas Commercial
Diameter:
28-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
69-5/8 in
MBH:
76
Maximum Temperature:
160
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
UL Listed:
No
UPC:
020352562117
Water Connection Size:
1 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall