Outdoor Conversion Kit for RTGH Condensing Models
Outdoor Conversion Kit for RTGH Condensing Models
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Rheem RTGH-X kit allows for outdoor installations of the Rheem High Efficiency Indoor Tankless Water Heater. Using the outdoor conversion kit in warmer climates is a good way to save space within the home and eliminates the need to vent exhaust from within the home.
- Compatible with Rheem high efficiency tankless water heaters (RTGH-3 models)
- Allows for outdoor installations saving space and venting costs
- Easy assembly with Phillips head screwdriver
Documents
Specifications
- Length:
- 17-1/2
- Material:
- Stainless Steel
- Maximum Temperature:
- 120
- Power Source:
- Gas
- Product Type:
- Conversion Kit
- UPC:
- 020352761688