This product requires certification to purchase.

2 Gallon 240 Volts 1.5 KW 1 PH Water Heater Point of Use

Rheem

Point-of-Use 2 Gallon 240 Volts 1.5 KW 1 PH Water Heater Point of Use

  • Fast #
  • Part #RE21RHPOU615707
  • Item #2822911
  • Manufacturer Part #615707
4.2 out of 5 Customer Rating
Brand image
Rheem

Point-of-Use 2 Gallon 240 Volts 1.5 KW 1 PH Water Heater Point of Use

  • Fast #
  • Part #RE21RHPOU615707
  • Item #2822911
  • Manufacturer Part #615707
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 120 volt model with 3 prong cord set
  • 240 volt model includes a junction box for easy installation of 1/2" or 3/4" conduit
  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desidred temperature
  • 6-year limited tank and parts warranty
  • Requires Certification

Documents


Specifications

Capacity:
2 gal
Collection:
Point-of-Use
Height:
14 in
Power Source:
Electric
UPC:
020352615707
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Point of Use