20 Gallon 120 Volts 1.5 KW 1 PH Water Heater Point of Use
Point-of-Use 20 Gallon 120 Volts 1.5 KW 1 PH Water Heater Point of Use
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Space-saving design for installation in limited spaces
- High efficiency heating element
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
- Loose relief valve
- 6-year limited tank and parts warranty
Documents
Specifications
- Capacity:
- 20 gal
- Collection:
- Point-of-Use
- Height:
- 25-1/4 in
- Power Source:
- Electric
- UPC:
- 020352615813
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Point of Use