This product requires certification to purchase.

20G 1.7KW 120V 1PH POU WHTR

Rheem

Point-of-Use 20G 1.7KW 120V 1PH POU WHTR

  • Fast #
  • Part #RE201RHPOU615943
  • Item #2822876
  • Manufacturer Part #615943
5 out of 5 Customer Rating
Brand image
Rheem

Point-of-Use 20G 1.7KW 120V 1PH POU WHTR

  • Fast #
  • Part #RE201RHPOU615943
  • Item #2822876
  • Manufacturer Part #615943
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desidred temperature
  • 6-year limited tank and parts warranty
  • Requires Certification

Documents


Specifications

Capacity:
20 gal
Collection:
Point-of-Use
Height:
25-1/4 in
Power Source:
Electric
UPC:
020352615943
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Point of Use