This product requires certification to purchase.

6G 2.5KW 120V 1PH POU WHTR

Rheem

Point-of-Use 6G 2.5KW 120V 1PH POU WHTR

  • Fast #
  • Part #RE61RHPOU616247
  • Item #2823179
  • Manufacturer Part #616247
5 out of 5 Customer Rating
Brand image
Rheem

Point-of-Use 6G 2.5KW 120V 1PH POU WHTR

  • Fast #
  • Part #RE61RHPOU616247
  • Item #2823179
  • Manufacturer Part #616247
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desidred temperature
  • 6-year limited tank and parts warranty
  • Requires Certification

Documents


Specifications

Capacity:
6 gal
Collection:
Point-of-Use
Height:
15-1/4
Power Source:
Electric
Type:
RPROE61616247
UPC:
020352616247
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Point of Use